2G WHITE DPLX/BLOCK RCPT.

Item #: 126418

Cat #: 86672

UPC: 095327866729

to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White

Overview

Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Also known as: 095327866729, 86672

Specifications

Type: Combination Plate, GFCI, Duplex, Decorator
Gangs: 2
Mounting: Device
Size: Standard
Color: White
Material: Steel
Type: Combination Plate, GFCI, Duplex, Decorator
Mounting: Device
Color: White
Gangs: 2
Size: Standard
Material: Steel