
SLK® Y-Tap Non-Breakaway, Set Screw Type, Fused, 2 Wire Line Side, 1 Wire Load Side
Item #: 1264208
Cat #: 30-S2212T
UPC: 783250743254
to view pricing and more.
Documents & Guides
SLK Y-Tap Non-Breakaway, Set Screw Type, Fused (Hot), 2 Wire Line Side 14 - 2 AWG; 1 Wire Load Side, 14 - 2 AWG, Thermoplastic, Orange
Overview
SLK Y-Tap Non-Breakaway, Set Screw Type, Fused (Hot), 2 Wire Line Side 14 - 2 AWG; 1 Wire Load Side, 14 - 2 AWG, Thermoplastic, Orange
Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.
Also known as: 783250743254, 30-S2212T
Features & Benefits
- Bright orange for ease of visibility
- Breakaway or non-breakaway
- Dual (hot/hot) and Paired (hot/neutral) configurations available
- Crimp or set screw wire termination
- In-Line or Y-Tap versions available
- Listed for submersible installations per UL486D, not intended for continuous submersion
- Rated for copper and aluminum
- On Breakaway versions, fuse stays in de-energized load side when disconnected
- One or two wires on line or load side
- Neutral (i.e., non-fused) versions include dummy fuse
Specifications
| Color: | Orange |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Material: | Thermoplastic Elastomer (TPE) |
| Allowable Gauge Range: | 14 - 2 |
| Color: | Orange |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 2 |
| Volts AC: | 600 |
| Material: | Thermoplastic Elastomer (TPE) |