Prefabricated Gate Jumper Assembly, Left Hand, 4" Gate, 1 1/2" Post, 4/0 Stranded, 24" Jumper

Item #: 1264296

Cat #: A238HC2S24LH

UPC: 782856694977

to view pricing and more.
Documents & Guides
CAD A238HC2S24LH FENCE CLAMP

Overview

CAD A238HC2S24LH FENCE CLAMP

Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube.

Also known as: 782856694977, A238HC2S24LH

Features & Benefits

  • Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube
  • Jumper conductor is insulated
  • Stainless steel hardware included
  • Available in either left or right-hand orientation

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Finish: Tinned
Material: Copper
Allowable Gauge Range: 4/0
Standards: California Proposition 65
Finish: Tinned