5G-WHITE 4SW/BLOCK RECP

Item #: 126465

Cat #: 86465

UPC: 095327864657

to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (4) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White

Overview

Wallplate, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (4) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Also known as: 095327864657, 86465

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decorator
Size: Standard
Color: White
Material: Steel
Gangs: 5
Type: Toggle Switch, Combination Plate, GFCI, Decorator
Color: White
Gangs: 5
Size: Standard
Material: Steel