This product may not be available in all locations.
Contactor, IEC, 80A, 460VAC, 3P, 110/125VDC Coil, No Auxiliary
Item #:
1264763
Cat #:
CL08A300MJ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 80 Amp, 460 Volt AC, 3-Pole, 110/125 Volt DC Coil, No Auxiliary Contact
Overview
Contactor, IEC, 80 Amp, 460 Volt AC, 3-Pole, 110/125 Volt DC Coil, No Auxiliary Contact
Also known as: CL08A300MJ
Specifications
Family / Style: | CLO |
Poles: | 3 |
Type: | Contactor, IEC |
Volts DC Control: | 110/125 |
Mounting: | Surface |
Amps: | 80 |
Volts AC: | 460 |
Family / Style: | CLO |
Type: | Contactor, IEC |
Mounting: | Surface |
Volts AC: | 460 |
Poles: | 3 |
Volts DC Control: | 110/125 |
Amps: | 80 |
Customer Reviews
No reviews for this product
(0)