This product has been discontinued.

Fairfield 2-100W MED BATH BRKT Gray
Item #: 126514
Cat #: P3132-09
UPC: 785247116966
Sign In or Register to view pricing and more.
Documents & Guides
Fairfield 2-100W MED BATH BRKT GrayTwo-light bath fixture with unique square flaired support arms graced by conical etched opal glass shades. Crisp, square cornered back plate finished in Brushed Nickel. Fixture can be installed facing upwards or downwards.
Overview
Fairfield 2-100W MED BATH BRKT GrayTwo-light bath fixture with unique square flaired support arms graced by conical etched opal glass shades. Crisp, square cornered back plate finished in Brushed Nickel. Fixture can be installed facing upwards or downwards.
Also known as: 785247116966, P3132-09
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Diameter: | 15 3/8 in |
| Standards: | California Proposition 65 |
| Type: | Bath/Wall Fixture |
| Base: | Medium Screw (E26) |
| Color: | Brushed Nickel |
| Standards: | California Proposition 65 |
| Wattage: | 100 |
| Diameter: | 15 3/8 in |
| Type: | Bath/Wall Fixture |