This product has been discontinued.

10W PAR30L LED Lamp, 40K
Item #: 1265150
Cat #: LED10PAR30LNDIM840FL40GL3WRP
UPC: 046135782480
to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 *Sylvania Part # 78248*
Overview
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 *Sylvania Part # 78248*
Also known as: 046135782480, LED10PAR30LNDIM840FL40GL3WRP
Specifications
| Wattage: | 10 |
| Base: | Medium Screw (E26) |
| Lumens: | 825 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Shape: | PAR30L (Sealed Beam Long) |
| Volts AC: | 120 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 40° |
| Wattage: | 10 |
| Lumens: | 825 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Shape: | PAR30L (Sealed Beam Long) |
| Light Technology: | LED |
| Angle: | 40° |