This product has been discontinued.

Bath Light, 3 Light, 100W, Brushed Nickel
Item #: 126573
Cat #: P3297-09
UPC: 785247116300
Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, 3 Light, 100W, Brushed NickelWall/Bath Light, Bratenahl, Size: 5-7/8x17-7/8", 100W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Brushed Nickel.
Overview
Bath Light, 3 Light, 100W, Brushed NickelWall/Bath Light, Bratenahl, Size: 5-7/8x17-7/8", 100W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Brushed Nickel.
Also known as: 785247116300, P3297-09
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Diameter: | 18 in |
| Type: | Bath/Wall Fixture |
| Base: | Medium Screw (E26) |
| Color: | Brushed Nickel |
| Type: | Bath/Wall Fixture |
| Wattage: | 100 |
| Diameter: | 18 in |