Chandelier, 5 Light, 60W, Espresso

Item #: 126582
Cat #: P4157-84
UPC: 785247116171
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 5 Light, 60W, EspressoChandelier, Veranda, Size: 25x22-1/4", 60W, 120V, 5 Lamps, Candelabra, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Espresso.

Overview

Chandelier, 5 Light, 60W, EspressoChandelier, Veranda, Size: 25x22-1/4", 60W, 120V, 5 Lamps, Candelabra, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Espresso.
Also known as: 785247116171, P4157-84

Specifications

Diameter: 22 in
Wattage: 60
Type: Chandelier
Color: Espresso
Base: Candelabra Screw (E12)
Diameter: 22 in
Type: Chandelier
Base: Candelabra Screw (E12)
Wattage: 60
Color: Espresso

Customer Reviews

No reviews for this product
(0)