REXEL logo

Cable, Operating /Programming, RS-232, 10m (32.7')

Item #: 1266
Cat #: 2711-CBL-PM10
UPC: 611320414837
Sign In or Register to view pricing and more.
Cable, PanelView, Operating/Programming, RS-232, 9 Pin, D-Shell to 8 Pin, Mini DIN, PanelView 300 Micro to SLC or PLC Controller, 10 meter (32.7 Foot)

Product Overview

Cable, PanelView, Operating/Programming, RS-232, 9 Pin, D-Shell to 8 Pin, Mini DIN, PanelView 300 Micro to SLC or PLC Controller, 10 meter (32.7 Foot)
Also known as: 611320414837, 2711-CBL-PM10
Frequently Bought Together (25)
Allen-Bradley
889D-F4AC-10 Cordset, DC Micro QD, 4 Pin, Straight, Female, 10m, Yellow
Allen-Bradley
42EF-P2MNB-F4 Sensor, Photoelectric, Polarized Retroreflective, RightSight
Allen-Bradley
1492-WG4 Terminal Block, Grounding, Green/Yellow, 4mm, 22 - 12AWG
Allen-Bradley
100-FA40 Auxiliary Contact Block, with 4 NO Contact
Allen-Bradley
889P-R3AB-10 Cordsets, Pico, Right Angle Female, 3 Pin, 60VAC, 75VDC, 4A, 5m
Allen-Bradley
AK-R2-091P500 POWERFLEX 70
Allen-Bradley
700-HF32Z24-4 Relay, Square Base, Ice Cube, 8-Blade, 2PDT, 10A, 24VDC
Allen-Bradley
800FP-MT44 Push Button, Twist to Release, 40mm Mushroom Head, Red, Plastic
Allen-Bradley
1492-WFB4 Terminal Block, Fuse Block, 15A, 300V AC/DC, Type W, 4mm, Black
Allen-Bradley
42EF-R2MNBT-F4 Sensor, Photoelectric, Transmitted Beam, Receiver, 18mm RightSight
Allen-Bradley
800F-ALP Contact Block, Mounting Latch, Plastic, for 800F Pendant Station
Allen-Bradley
1492-W4 Terminal Block, 30A, 600V AC/DC, Gray, 4mm, Space Saver
Allen-Bradley
100-C23L10 Contactor, IEC, 23A, 3P, 208/240VAC Coil, 1NO
Allen-Bradley
140M-C-AFA11 Breaker, Motor Protection, Auxiliary Contact, Front Mount, 1NO/NC
Allen-Bradley
872C-D3NN8-P3 Proximity Sensor, Inductive, 8mm, 10-30VDC, 3 Wire
Allen-Bradley
194R-J30-1753-PYS1 Disconnect Switch, 30A, 600VAC, 250VDC, Fused, w/Handle, Shaft
Allen-Bradley
22A-B4P5N104 Drive, 240VAC, 3PH, 4.5A, 0.75KW, 1.0HP, No Filter
Allen-Bradley
800F-X10 Contact Block, 22.5mm, Plastic, 1 Normally Open
Allen-Bradley
1492-WTS3 Terminal Block, 3 Level Sensor, 10A, 300V AC/DC, Gray, 2.5mm
Allen-Bradley
700-HF34A2 Relay, Square Base, Ice Cube, 14-Blade, 4PDT, 12A, 240VAC Coil
Allen-Bradley
800FP-LSM23 Selector Switch, 2 Position, Illuminated, Green Knob, Plastic
Allen-Bradley
800F-15YE112 Legend Plate, 60mm Round, Universal, Yellow, Black Text
Allen-Bradley
1492-CJT5-10 Terminal Block, Screw Type Center Jumper, 10P, for 1492-WTF3
Allen-Bradley
800F-X01 Contact Block, 22.5mm, Plastic, 1 Normally Closed
Allen-Bradley
1492-CJ6-10 Terminal Block Jumpers, 10P, Gray, Screw Type, Center, for 1492-W4

Specifications

Type: Cable, Operating/Programming
Length: 10 m
Type: Cable, Operating/Programming
Length: 10 m

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)