Copper Compression Lug, 1 Hole, 350 kcmi

Item #: 1266009

Cat #: LCAF350-78-6

UPC: 074983744558

Sign In or Register to view pricing and more.
One-hole, flared barrel, 350 kcmil cable, 7/8 stud hole.

Overview

One-hole, flared barrel, 350 kcmil cable, 7/8 stud hole.
Also known as: 074983744558, LCAF350-78-6

Specifications

Color: Blue
Material: Copper
Stud Size: 7/8 in
Color: Blue
Stud Size: 7/8 in
Material: Copper