2.5W B11 LED Lamp, 27K

Item #: 1266030

Cat #: LED2.5WB11E12/FIL/827-DIM-G7

UPC: 031293098580

to view pricing and more.
Documents & Guides
09858 LED ADVANTAGE FILAMENT B11 320 DEG 2.5W 200LM DIMMABLE 80CRI 2700K E12 120VAC CLEAR

Overview

09858 LED ADVANTAGE FILAMENT B11 320 DEG 2.5W 200LM DIMMABLE 80CRI 2700K E12 120VAC CLEAR
Also known as: 031293098580, LED2.5WB11E12/FIL/827-DIM-G7

Specifications

Shape: B11 (Blunt Tip)
Volts AC: 120
Type: Lamp
Lumens: 200
Color Temperature: 2700 (Warm White)
Wattage: 2.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: B11 (Blunt Tip)
Type: Lamp
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Lumens: 200
Wattage: 2.500
Dimmable: Yes