AMERICAN COMPACT FLOODLIGHT LED LARGE 9-

Item #: 1266238
Cat #: ACP2LED-910A-MVOLT-65-5K-YK-BZ-0463
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AMERICAN COMPACT FLOODLIGHT LED LARGE 9-MODULES 1050MA DRIVER 120-277V 6X5 FLAT GLASS 5000K YOKE MOUNT BRONZE 4FT CORD W/16-3 CORD

Overview

AMERICAN COMPACT FLOODLIGHT LED LARGE 9-MODULES 1050MA DRIVER 120-277V 6X5 FLAT GLASS 5000K YOKE MOUNT BRONZE 4FT CORD W/16-3 CORD
Also known as: ACP2LED-910A-MVOLT-65-5K-YK-BZ-0463

Specifications

Mounting: Yoke
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Volts AC: 120-277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)