Undercabinet Light, T5, 12", 8W, 120V, White

Item #: 126636

Cat #: UC12E120SWRM6

UPC: 784231123317

Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, T5, 8 Watt, 120 Volt, Length: 12 inch, Color: White, Ballast Type: Instant Start Electronic

Overview

Undercabinet Light, T5, 8 Watt, 120 Volt, Length: 12 inch, Color: White, Ballast Type: Instant Start Electronic
Also known as: 784231123317, UC12E120SWRM6

Specifications

Length: 1 ft, 12 in
Volts AC: 120
Color: White
Wattage: 8
Light Technology: Fluorescent
Length: 1 ft, 12 in
Color: White
Light Technology: Fluorescent
Volts AC: 120
Wattage: 8