Contactor, General Purpose, 3P, 105A, 480VAC Coil, Series CL/RL

Item #: 1266592

Cat #: CL10A300MU

UPC: 425095042955

to view pricing and more.
Documents & Guides
Contactor, General Purpose, 3-Pole, 105 Amp, 480 Volt AC Coil, Series CL/RL

Overview

Contactor, General Purpose, 3-Pole, 105 Amp, 480 Volt AC Coil, Series CL/RL
Also known as: 425095042955, CL10A300MU

Specifications

Amps: 105
Phase: 3
Poles: 3
Volts AC: 480
Type: Contactor, General Purpose
Mounting: DIN Rail
Volts AC Control: 480
Amps: 105
Poles: 3
Type: Contactor, General Purpose
Volts AC Control: 480
Phase: 3
Volts AC: 480
Mounting: DIN Rail