Contactor, IEC, 65A, 460VAC, 3P, 24VAC Coil, No Auxiliary

Item #: 1266593

Cat #: CL07A300M1

UPC: 425095096040

to view pricing and more.
Documents & Guides
Contactor, IEC, 65 Amp, 460 Volt AC, 3-Pole, 24 Volt AC Coil, No Auxiliary Contact

Overview

Contactor, IEC, 65 Amp, 460 Volt AC, 3-Pole, 24 Volt AC Coil, No Auxiliary Contact
Also known as: 425095096040, CL07A300M1

Specifications

Family / Style: CLO
Poles: 3
Type: Contactor, IEC
Volts AC Control: 24
Amps: 65
Volts AC: 460
Family / Style: CLO
Type: Contactor, IEC
Amps: 65
Poles: 3
Volts AC Control: 24
Volts AC: 460