Breaker, Motor Protection, 29A, C Frame, 3P, DIN Rail Mount, 1NO/1NC

Item #: 1266881

Cat #: 140M-C2E-C29-CX

UPC: 884951990296

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 24 - 29 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Bottom Front

Overview

Breaker, Motor Protection, 24 - 29 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Bottom Front
Also known as: 884951990296, 140M-C2E-C29-CX

Specifications

Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Amps: 29
Family / Style: 140M
Amps Range: 24 - 29
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M
Type: Manual Motor Protector, Rotary Type
Color: Black
Amps: 29
Amps Range: 24 - 29