Klein 608-10 1/8" Cabinet Tip Minia

Item #: 126722

Cat #: 608-10

UPC: 092644854705

to view pricing and more.
1/8" Cabinet Tip Miniature Screwdriver - 10" Round Shank

Overview

1/8" Cabinet Tip Miniature Screwdriver - 10" Round Shank

Klein Tools Mini Flathead Screwdriver with 1/8-Inch (3 mm) Cabinet Tip and 10-Inch (254 mm) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. Cushion-Grip handle for greater torque and comfort.

Also known as: 092644854705, 608-10

Specifications

Type: Cabinet
Standards: California Proposition 65
Type: Cabinet
Standards: California Proposition 65