6' 31W T8 LED Lamp, 65K

Item #: 1267330
Cat #: KT-LED31T8-72P2S-865-D-CP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Double-Sided LED Sign Tube, 6' Length, 80 CRI, 31 Watts, 6500K, 4000 Lumens, Replacement for Conventional T12HO and T8HO Fluorescent Lamps

Overview

Double-Sided LED Sign Tube, 6' Length, 80 CRI, 31 Watts, 6500K, 4000 Lumens, Replacement for Conventional T12HO and T8HO Fluorescent Lamps
Also known as: KT-LED31T8-72P2S-865-D-CP

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 31
Lumens: 4000
Shape: T8 (Tubular)
Material: Plastic
Color Rendering Index (CRI): 80
Length: 6 ft
Light Technology: LED
Color Temperature: 6500 (Daylight)
Lumens: 4000
Material: Plastic
Length: 6 ft
Wattage: 31
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)