8' 42W T8 LED Sign Lamp, 65K

Item #: 1267332

Cat #: KT-LED42T8-96P2S-865-D-CP

UPC: 890949017449

Sign In or Register to view pricing and more.
Documents & Guides
Double-Sided LED Sign Tube, 8' Length, 80 CRI, 42 Watts, 6500K, 5300 Lumens

Overview

Double-Sided LED Sign Tube, 8' Length, 80 CRI, 42 Watts, 6500K, 5300 Lumens
Also known as: 890949017449, KT-LED42T8-96P2S-865-D-CP

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 42
Shape: T8 (Tubular)
Length: 8 ft
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 5300
Light Technology: LED
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Material: Plastic
Lumens: 5300
Wattage: 42
Length: 8 ft
Color Rendering Index (CRI): 80
Light Technology: LED