Cable Tie, 14.5L (368mm), Light-Heavy, M

Item #: 1267361

Cat #: PLT4H-L00

UPC: 074983548484

to view pricing and more.
Pan-Ty® locking tie, light-heavy cross section, 14.5 (368mm) length, military spec weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty® locking tie, light-heavy cross section, 14.5 (368mm) length, military spec weather resistant nylon 6.6, black, standard package.
Also known as: 074983548484, PLT4H-L00

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.500 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Weight Capacity: 120 lbs
Length: 14.500 in
Family / Style: Pan-Ty®
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in