Magnetic Nut Driver 1-1/2" Shaft

Item #: 126744

Cat #: 610-1/4M

UPC: 092644651359

to view pricing and more.
1/4-Inch Hollow Magnetic Nut Driver, 1-1/2-Inch, Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts

Overview

1/4-Inch Hollow Magnetic Nut Driver, 1-1/2-Inch, Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
Also known as: 092644651359, 610-1/4M

Specifications

Color: Red, Black
Type: Nut Driver, Magnetic Tip, Hollow Shaft
Length: 1 1/2 in
Diameter: 1/4 in
Material: Rubber
Standards: California Proposition 65
Color: Red, Black
Length: 1 1/2 in
Material: Rubber
Type: Nut Driver, Magnetic Tip, Hollow Shaft
Diameter: 1/4 in
Standards: California Proposition 65