5/8" Spade Bit

Item #: 126786

Cat #: 33L-5/8

UPC: 783310315391

to view pricing and more.

Overview

5/8" Spade Bit, Length: 16".

Bore hardwood, softwood, plywood and drywall Forged and heat treated for long life For use in 1/4 IN (6.4 mm) or larger power drills Hole in top center of bit for wire pulling P.O.P. Packaged

Also known as: 783310315391, 33L-5/8

Specifications

Diameter: 5/8 in
Type: Spade Bit
Length: 16 in
Diameter: 5/8 in
Length: 16 in
Type: Spade Bit