Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 0.1m

Item #: 1267961

Cat #: 1492-ACAB001E69

UPC: 885630628660

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, CompactLogix, Compact I/O, 22 AWG, 20 Conductors, Shielded, with 1746-RT25G Connector, A1FM 25-Pin, D-Shell Connector, 0.1 meter

Overview

Cable, Pre-wired, CompactLogix, Compact I/O, 22 AWG, 20 Conductors, Shielded, with 1746-RT25G Connector, A1FM 25-Pin, D-Shell Connector, 0.1 meter
Also known as: 885630628660, 1492-ACAB001E69

Specifications

Conductors: 20
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 0.100 m
Conductors: 20
Type: Analog Cable
Length: 0.100 m
Family / Style: 1492
Gauge: 22 AWG