PETROLUX LED GEN2 WET LOCATIONS PLED2 10000 LUMENS 4000K CCT

Item #: 1267974

Cat #: PLED210L4KASUNNAGL5H

UPC:

to view pricing and more.
Documents & Guides
PETROLUX LED GEN2 WET LOCATIONS PLED2 10000 LUMENS 4000K CCT AUTO SENSING

Overview

PETROLUX LED GEN2 WET LOCATIONS PLED2 10000 LUMENS 4000K CCT AUTO SENSING
Also known as: PLED210L4KASUNNAGL5H

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 10000
Mounting: Universal
Wattage: 98
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Mounting: Universal
Light Technology: LED
Lumens: 10000
Wattage: 98
Volts AC Range: 120 - 277