Wallplate, Quickport, Angled, 2-Port, 1-Gang, Light Almond

Item #: 1268176

Cat #: 41081-2TP

UPC: 078477380123

Sign In or Register to view pricing and more.
Angled Single-Gang QuickPort Wallplate, 2-Port, Color: Light Almond

Overview

Angled Single-Gang QuickPort Wallplate, 2-Port, Color: Light Almond

Angled QuickPort Wallplate 2-Port, Single Gang, Light Almond

Also known as: 078477380123, 41081-2TP

Specifications

Color: Light Almond
Material: Plastic
Type: Angled
Gangs: 1
Number of Ports: 2
Color: Light Almond
Type: Angled
Number of Ports: 2
Material: Plastic
Gangs: 1