LED Linear Fixture, 2', 25 Watt, 2400 Lumen, 4000K, 120-277V

Item #: 1268205

Cat #: 2BCLED-LD4-24HL-UNV-L840-CD1-U

UPC:

to view pricing and more.
Documents & Guides
LED Linear Fixture, 2 Foot, 25 Watt, 2400 Lumen, 4000K, 85 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Linear Fixture, 2 Foot, 25 Watt, 2400 Lumen, 4000K, 85 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 2BCLED-LD4-24HL-UNV-L840-CD1-U

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 25
Length: 24 in , 2 ft
Lumens: 2400
Mounting: Wall
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 25
Lumens: 2400
Type: 0-10V Dimming
Dimmable: Yes