Copper Patch Cord, Cat 6A, Violet UTP Ca

Item #: 1268239

Cat #: UTP6A3VL

UPC: 074983123094

to view pricing and more.
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Violet, 3 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Violet, 3 ft.
Also known as: 074983123094, UTP6A3VL

Specifications

Length: 3 ft
Material: Copper
Color: Violet
Length: 3 ft
Color: Violet
Material: Copper