Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21235

Item #: 1268261
Cat #: S2437
UPC: 045923024375
Sign In or Register to view pricing and more.
Documents & Guides
43 Watt; Halogen; G25; Clear; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt

Overview

43 Watt; Halogen; G25; Clear; 1000 Average rated hours; 750 Lumens; Medium Base; 120 Volt
Also known as: 045923024375, S2437

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 43
Shape: G25 (Globe)
Lumens: 750
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Dimmable: Yes
Color: Clear
Volts AC: 120
Wattage: 43
Lumens: 750
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)