Wire Cart, 10 Spindles

Item #: 126834

Cat #: 910

UPC: 783310219828

to view pricing and more.
Documents & Guides
Wire Dispenser with 10 Spindles & an Adjustable Guide Loop Length: 36-1/4" Width: 31-1/2" Height: 59" Capacity: (10) 2,500" Spools up to 18" in Diameter, Weight: 196 lbs

Overview

Wire Dispenser with 10 Spindles & an Adjustable Guide Loop Length: 36-1/4" Width: 31-1/2" Height: 59" Capacity: (10) 2,500" Spools up to 18" in Diameter, Weight: 196 lbs

All welded steel construction Includes two (2) fixed andtwo (2) swivel locking heavy-duty casters The spool rack consists often (10) spindles and an adjustable guide loop,and can be turned 360° independent of the base Spindles are angled to contain reels and act as a brake while paying out wire Fits through a 36 IN (915 mm) opening

Also known as: 783310219828, 910, cable tree

Specifications

Type: Cart
Type: Cart