2.5A, 250V, 263 Series, VFA

Item #: 1268401

Cat #: 026302.5MXL

UPC: 079458890884

to view pricing and more.
Documents & Guides
2.5 Amp, 250V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

Overview

2.5 Amp, 250V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

The PICO® II 263 Series Fuse is a specially designed axial leaded fuse that achieves a 250V rating in a small package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating; 250V rating.

Also known as: 079458890884, 026302.5MXL

Specifications

Volts DC: 250
Type: Fuse, Sub-Miniature
Speed: Very Fast Acting
Amps: 2.500
Standards: California Proposition 65
Volts DC: 250
Speed: Very Fast Acting
Standards: California Proposition 65
Type: Fuse, Sub-Miniature
Amps: 2.500