Offset Reducer Splice Kit for 4" High Tray, 24" Wide, Aluminum

Item #: 1268501

Cat #: 4A-ORSP-24-GE

UPC: 800388201705

Sign In or Register to view pricing and more.
Documents & Guides
Offset Reducer Splice Kit for 4" High Tray, 24" Wide, Aluminum, Legrand Cat # P314293

Overview

Offset Reducer Splice Kit for 4" High Tray, 24" Wide, Aluminum, Legrand Cat # P314293

The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the sidewall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%. These features allow Itray to be installed up to 30% faster than standard tray.

Also known as: 800388201705, 4A-ORSP-24-GE

Specifications

Depth: 4 in
Width: 24 in
Material: Aluminum
Finish: Plain
Depth: 4 in
Material: Aluminum
Width: 24 in
Finish: Plain