Bronze Ground Rod Clamp, Heavy Duty, Dir

Item #: 1268584
Cat #: GRCH1/0-34-E
UPC:
Sign In or Register to view pricing and more.
Bronze ground rod clamp, heavy duty, direct burial, 3/4" (19.1mm) ground rod size, #8 SOL – 1/0 STR AWG conductor size range, 1/2" (12.7mm) hex head size, 1.60" (40.6mm) casting height, 0.97" (24.6mm) casting width.

Overview

Bronze ground rod clamp, heavy duty, direct burial, 3/4" (19.1mm) ground rod size, #8 SOL – 1/0 STR AWG conductor size range, 1/2" (12.7mm) hex head size, 1.60" (40.6mm) casting height, 0.97" (24.6mm) casting width.
Also known as: GRCH1/0-34-E

Specifications

Type: Direct Burial, Ground Rod Clamp
Material: Bronze
Type: Direct Burial, Ground Rod Clamp
Material: Bronze

Customer Reviews

No reviews for this product
(0)