Bronze Ground Rod Clamp, Heavy Duty, Dir

Item #: 1268588

Cat #: GRCH2-12-T

UPC: 074983646937

to view pricing and more.
Bronze ground rod clamp, heavy duty, direct burial, 1/2" (12.7mm) ground rod size, #10 SOL – #2 STR AWG conductor size range, 1/2" (12.7mm) hex head size, 1.25" (31.8mm) casting height, 0.82" (20.8mm) casting width.

Overview

Bronze ground rod clamp, heavy duty, direct burial, 1/2" (12.7mm) ground rod size, #10 SOL – #2 STR AWG conductor size range, 1/2" (12.7mm) hex head size, 1.25" (31.8mm) casting height, 0.82" (20.8mm) casting width.
Also known as: 074983646937, GRCH2-12-T

Specifications

Material: Bronze
Material: Bronze