8W/H/LED/CFL/840/GU24/120-277V

Item #: 1268648
Cat #: S8748
UPC: 045923087486
Sign In or Register to view pricing and more.
8 Watt LED PL GU24 Base; 4000K; Type B; Ballast Bypass; 960 Lumens; 50000 Average rated hours; 120 deg. Beam Angle; 120-277 Volt

Overview

8 Watt LED PL GU24 Base; 4000K; Type B; Ballast Bypass; 960 Lumens; 50000 Average rated hours; 120 deg. Beam Angle; 120-277 Volt
Also known as: 045923087486, S8748

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 960
Color Rendering Index (CRI): 83
Wattage: 8
Light Technology: LED
Dimmable: No
Angle: 120°
Base: 2-Pin (GU24)
Volts AC: 120-277
Lumens: 960
Wattage: 8
Dimmable: No
Base: 2-Pin (GU24)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Light Technology: LED
Angle: 120°

Customer Reviews

No reviews for this product
(0)