Servo Motor, Low Inertia, 6000RPM, 75 mmFrame, 1 Magnet Stack, No Brake

Item #: 1268832

Cat #: VPL-B0751M-CJ12AA

UPC: 885630642161

to view pricing and more.
Documents & Guides
Servo Motors, Low Inertia, 480 Volt AC, 75 mm Bolt Circle, Frame Size, 1 Magnet Stacks, M Winding, 6000 RPM, 18 Bit Single-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake *** Rockwell Automation Preferred Product ***

Overview

Servo Motors, Low Inertia, 480 Volt AC, 75 mm Bolt Circle, Frame Size, 1 Magnet Stacks, M Winding, 6000 RPM, 18 Bit Single-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake *** Rockwell Automation Preferred Product ***

The Kinetix Integrated Motion offerings are part of the Rockwell Automation® Integrated Architecture system. The Integrated Architecture system brings together a wide range of high-performance products that are integrated into RSLogix 5000® software and the Studio 5000 Logix Designer® application for simplified and enhanced machine design, operation, and maintenance.

Also known as: 885630642161, VPL-B0751M-CJ12AA

Specifications

Volts AC: 480
Size: 75 mm
Type: Servo Motor, Low Inertia
RPM: 6000
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Type: Servo Motor, Low Inertia
Special Program: Rockwell Automation Preferred Product
Size: 75 mm
RPM: 6000