360 Watt Overhead Projection Bulb 82V

Item #: 126886
Cat #: ENX/360W/24PK-82V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
360 Watt Overhead Projection Bulb 82VSpecialty Lamp, Halogen Mini-Reflector, 360W, 82V, Color Temp: 3100, Bulb: R50, Base: GY5.3, ANSI Code: ENX.

Overview

360 Watt Overhead Projection Bulb 82VSpecialty Lamp, Halogen Mini-Reflector, 360W, 82V, Color Temp: 3100, Bulb: R50, Base: GY5.3, ANSI Code: ENX.
Also known as: ENX/360W/24PK-82V

Specifications

Color Temperature: 3100 (Warm White)
Color Rendering Index (CRI): 100
Type: Specialty
ANSI Code: ENX
Volts AC: 82
Shape: MR50 (Mini Reflector)
Wattage: 360
Light Technology: Halogen
Base: 2-Pin (GY5.3)
Color Temperature: 3100 (Warm White)
Type: Specialty
Volts AC: 82
Wattage: 360
Base: 2-Pin (GY5.3)
Color Rendering Index (CRI): 100
ANSI Code: ENX
Shape: MR50 (Mini Reflector)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)