Recp Single 20A 120/208V 3PH 3P4W H/L BK

Item #: 1268956
Cat #: AHL1820R
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Recp Single 20A 120/208V 3PH 3P4W H/L BK 3677606

Overview

Recp Single 20A 120/208V 3PH 3P4W H/L BK 3677606
Also known as: AHL1820R

Specifications

Type: Locking, Single
Phase: 3
Color: Black
Amps: 20
NEMA Configuration: L18-20R
Type: Locking, Single
Color: Black
NEMA Configuration: L18-20R
Phase: 3
Amps: 20

Customer Reviews

No reviews for this product
(0)