REXEL logo

Halogen Capsule Lamp, T4, 40W, 120V

Item #: 1269
Cat #: 97037-32
UPC:
Sign In or Register to view pricing and more.
Halogen Capsule Lamp, 40W, 120V, Bulb: T4, Base: Looped-Pin (G9), Lumens: 520, Color Temperature: 2600K.

Product Overview

Halogen Capsule Lamp, 40W, 120V, Bulb: T4, Base: Looped-Pin (G9), Lumens: 520, Color Temperature: 2600K.
Also known as: 97037-32
Frequently Bought Together (22)
Philips Lighting
72A19/EV-120V-12/2 72 Watt Bulb A19 White EcoVantage - 2-Pk
Philips Lighting
50MR16/FL36-EXN-50PK Halogen Mini-Reflector Lamp, MR16, 50W, 12V, FL36
Philips Lighting
20MR16/FL36-BAB-50PK Halogen Mini-Reflector Lamp, MR16, 20W, 12V, FL36
Philips Lighting
40G25/CL/LL-120V-12/1-TP Incandescent Decorative Lamp, G25, 40W, 120V
Philips Lighting
BC40BA9C/LL-120V-6/2 Incandescent Decorative Lamp, Bent Tip, 40W, 120V (2pk)
Philips Lighting
39PAR20/EVP/FL25-120V-15/1 Halogen Reflector Lamp, PAR20, 39W, 120V, FL25
Philips Lighting
6S6-120/130V-SBP-48PK Miniature Incandescent Lamp, S6, 6W, 120-130V
Philips Lighting
29A19/EV *OBSOLETE*
Philips Lighting
43A19/EV-120V-12/2 Halogen Lamp, A19, 43W, 120V, **Package of 2**
Philips Lighting
35MRC16/IRC/ALU/FL36-20PK 35 Watt Bulb MRC16 Halogen Flood 36°
Philips Lighting
EL/MDTQS-13W-T2 Compact Fluorescent Lamp, 13W, EL/mdT2, 2700K
Satco
S3849 Incandescent Reflector Lamp, R20, 45W, 130V
Philips Lighting
PL-T-26W/835/A/4P/ALTO Compact Fluorescent Lamp, 26W, PL-T, 3500K
Philips Lighting
BC25G16-1/2C/CL/LL-120V-6/2 25 Watt Incandescent Bulb Clear Globe - 2Pk
Philips Lighting
53PAR30L/EVP/WFL40-120V-15/1 Halogen Reflector Lamp, PAR30L, 53W, 120V, WFL40
Philips Lighting
55PAR38/IRC+/FL25-120V-12/1 Halogen Reflector Lamp, PAR38, 55W, 120V, FL25
Philips Lighting
PL-S-13W/827/2P/ALTO Compact Fluorescent Lamp, 13W, PL-S, 2700K
Philips Lighting
15T6-140-150V-24/1 Miniature Incandescent Lamp, T6, 15W, 140-150V
Philips Lighting
PL-T-42W/830/A/4P/ALTO Compact Fluorescent Lamp, 4-Pin, PL-T, 42W, 3000K
Philips Lighting
BC50TWISTLINE-GU10/FL25-TP 50 Watt MR16 Twistline GU10 Flood
Philips Lighting
60G40/W/LL-6/1-TP Incandescent Decorative Lamp, G40, 60W, 120V
Philips Lighting
65BR/FL60-130V-CDA-24/1 65 Watt BR40 Reflector Flood Lamp

Specifications

Lumens: 520
Color Temperature: 2600 (Warm White)
Shape: T4 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Light Technology: Halogen
Base: 2-Pin Looped (G9)
Lumens: 520
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color Temperature: 2600 (Warm White)
Volts AC: 120
Wattage: 40
Base: 2-Pin Looped (G9)

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)