Offset Reducer Splice Kit for 6" High Tray, 12" Width, Aluminum

Item #: 1269222

Cat #: 6A-ORSP-12-GE

UPC: 800388202061

to view pricing and more.
Documents & Guides
Offset Reducer Splice Kit for 6 Inch High Tray, 12 inch Width, Aluminum, Legrand Cat # P314329

Overview

Offset Reducer Splice Kit for 6 Inch High Tray, 12 inch Width, Aluminum, Legrand Cat # P314329

The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the sidewall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%. These features allow Itray to be installed up to 30% faster than standard tray.

Also known as: 800388202061, 6A-ORSP-12-GE

Specifications

Width: 12 in
Depth: 6 in
Material: Aluminum
Finish: Plain
Width: 12 in
Material: Aluminum
Depth: 6 in
Finish: Plain