LED Low-Bay/High-Bay, 120-277V, 4000K

Item #: 1269237

Cat #: SSLED-LD1-18-W-UNV-L850-CD1-U

UPC: 080083752881

to view pricing and more.
LED Low-Bay/High Bay, 120-277V, 5000K, 18,000 Lumens

Overview

LED Low-Bay/High Bay, 120-277V, 5000K, 18,000 Lumens
Also known as: 080083752881, SSLED-LD1-18-W-UNV-L850-CD1-U

Specifications

Type: Low Bay
Lumens: 18000
Light Technology: LED
Type: Low Bay
Light Technology: LED
Lumens: 18000