SINGLEPOLE 300/400A MALE BUS RECEP GN

Item #: 1269243

Cat #: HBLMRBGN

UPC: 783585192574

Sign In or Register to view pricing and more.
Documents & Guides
SINGLEPOLE 300/400A MALE BUS RECEP GN

Overview

SINGLEPOLE 300/400A MALE BUS RECEP GN

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.

Also known as: 783585192574, HBLMRBGN

Features & Benefits

  • Industrial Grade
  • Male Bus Receptacle
  • 300/400A 600V AC/DC

Specifications

No Specifications Available