Overview
NEMA12 3PT LATCH CCW KEYL BLK
Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit HOFFMAN disconnect, Concept or ProLine enclosures. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. All openings through the door are gasketed to assure a complete seal. Ends of latch rods have rollers for easier door closing.
Also known as: 783510359157, AL2CCCWBLK
Specifications
| Color: | Black |
| Material: | Steel |
| Finish: | Powder Coated |
| IP/NEMA Rating: | NEMA 12 |
| Color: | Black |
| Finish: | Powder Coated |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
