43 watt T8 LED; 6500K; Recessed Double Contact base; 50000 Average rated hours; 5500 Lumens

Item #: 1269251

Cat #: S9942

UPC: 045923099427

Sign In or Register to view pricing and more.
Documents & Guides
43T8/LED/96-865/BP/R17D

Overview

43T8/LED/96-865/BP/R17D
Also known as: 045923099427, S9942

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Wattage: 43
Lumens: 5500
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Wattage: 43
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Length: 8 ft, 96 in
Lumens: 5500
Dimmable: No