Hazardous Baymaster LED Series Luminaire, 50K

Item #: 1269320

Cat #: BHLPL2CGMNBU

UPC: 781381078962

to view pricing and more.
Documents & Guides
Hazardous Baymaster HL LED Series Luminaire, 120V-277 Vac 50/60 Hz, 170-300 Vdc, Quick Mount Pendant, 30,000 Lumens, Color Temperature: 5000K, Clear Glass, Non-Dimming

Overview

Hazardous Baymaster HL LED Series Luminaire, 120V-277 Vac 50/60 Hz, 170-300 Vdc, Quick Mount Pendant, 30,000 Lumens, Color Temperature: 5000K, Clear Glass, Non-Dimming

The Quick Mount Pendant System. Unique to the industry, this compact luminaire offers a quick-mount pendant system which makes for faster and safer installations. Just pre-wire the mounting hood, line the arrows up, and lock into place, the need for a multi-person installation team disappears.

Also known as: 781381078962, BHLPL2CGMNBU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 30000
Mounting: Pendant
Wattage: 222
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Light Technology: LED
Lumens: 30000
Wattage: 222
Volts AC Range: 120 - 277