APP MLLEDW32D5BH MLED LP 3K L

Item #: 1269325

Cat #: MLLEDW32D5BH

UPC: 781381072809

to view pricing and more.
Documents & Guides
No Documents Available
APP MLLEDW32D5BH MLED LP 3K L

Overview

APP MLLEDW32D5BH MLED LP 3K L
Also known as: 781381072809, MLLEDW32D5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC: 347 - 480
Lumens: 4000
Light Technology: LED