Extra-Deep Pushbutton Enclosure, Type 4X, 12x11, 16H

Item #: 12694
Cat #: E16PBXSS
UPC: 783510596002
Sign In or Register to view pricing and more.
Documents & Guides
Extra-Deep Pushbutton Enclosure, Size/Dims: 11.75" x 10.75" x D: 4.75", Number of Holes: 16, Hole Diameter: 30.5", Material/Finish: Steel/Gray

Overview

Extra-Deep Pushbutton Enclosure, Size/Dims: 11.75" x 10.75" x D: 4.75", Number of Holes: 16, Hole Diameter: 30.5", Material/Finish: Steel/Gray
These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.
Also known as: 783510596002, E16PBXSS

Specifications

Type: Sloped Cover, Pushbutton Enclosure
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 4X
Type: Sloped Cover, Pushbutton Enclosure
Material: Steel
Color: Gray
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)