100W A19 Incandescent Lamp, Silver Crown

Item #: 126952

Cat #: S3956

UPC: 045923039560

Sign In or Register to view pricing and more.
100 Watt A19 Incandescent; Silver Crown; 1500 Average rated hours; 960 Lumens; Medium Base; 130 Volt

Overview

100 Watt A19 Incandescent; Silver Crown; 1500 Average rated hours; 960 Lumens; Medium Base; 130 Volt
Also known as: 045923039560, S3956

Specifications

Base: Medium Screw (E26)
Color: Chrome
Wattage: 100
Volts AC: 130
Lumens: 960
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 100
Lumens: 960
Shape: A19 (Arbitrary)
Dimmable: Yes
Color: Chrome
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent