4" LED Retrofit Baffle Trim, 900L, 13.5W, 3000K, 120V, White

Item #: 1269552

Cat #: 4RLD-G3-09LM-30K-90CRI-120-FRPC-WWH-M6

UPC: 190887658453

to view pricing and more.
Documents & Guides
4 Inch LED Retrofit Baffle Trim, 900 Lumen, 13.5 Watt, 3000K, 90CRI, 120 Volt, White, cUL, ENERGY STAR®, UL, UL Damp Location, UL Wet Location

Overview

4 Inch LED Retrofit Baffle Trim, 900 Lumen, 13.5 Watt, 3000K, 90CRI, 120 Volt, White, cUL, ENERGY STAR®, UL, UL Damp Location, UL Wet Location
Also known as: 190887658453, 4RLD-G3-09LM-30K-90CRI-120-FRPC-WWH-M6

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 13.500
Color: White
Lumens: 900
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 13.500
Lumens: 900
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED