Terminal Block, Grounding, Yellow/Green, 6.1mm, 600VAC/DC, 26-10AWG

Item #: 1269710
Cat #: 1492-PG4
UPC: 889508621753
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Blocks, 6.1 mm, (AWG 26 - AWG 10), Grounding Block, Yellow/Green, Single Level, 1 Point On Each Side Per Circuit, 600 Volt AC/DC

Overview

Terminal Blocks, 6.1 mm, (AWG 26 - AWG 10), Grounding Block, Yellow/Green, Single Level, 1 Point On Each Side Per Circuit, 600 Volt AC/DC
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-PG4 from Rockwell Automation® is a green / yellow 4 mm push-in terminal block with two connection points. It is ground feed-through. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508621753, 1492-PG4

Specifications

Type: Grounding, Terminal Block
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Yellow/Green
Volts AC: 600
Allowable Gauge Range: 26 - 10
Type: Grounding, Terminal Block
Volts DC: 600
Color: Yellow/Green
Allowable Gauge Range: 26 - 10
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600

Customer Reviews

No reviews for this product
(0)